Panel Board, Main Breaker Kit, 200A, 240VAC, Type QJ, Top Feed, 1PH

Item #: 803616

Cat #: MBKQJ1200A

UPC: 887621790080

to view pricing and more.
Documents & Guides
200 Amp Main Breaker Kit, Top Feed, Single Phase, Breaker Type: KQJ2, 10 kAIC @ 240V AC

Overview

200 Amp Main Breaker Kit, Top Feed, Single Phase, Breaker Type: KQJ2, 10 kAIC @ 240V AC
Also known as: 887621790080, MBKQJ1200A

Specifications

Type: Main Breaker
Amps: 200
Poles: 2
Phase: 1
Volts AC: 240
Type: Main Breaker
Poles: 2
Volts AC: 240
Amps: 200
Phase: 1