Panel Board, Main Breaker Kit, 125A, 240VAC, Type QJ, Top Feed, 3PH

Item #: 803619

Cat #: MBKQJ3125A

UPC: 887621790097

to view pricing and more.
Documents & Guides
125 Amp Main Breaker Kit, Top Feed, Three Phase, Breaker Type: KQJ2, 10 kAIC @ 240V AC

Overview

125 Amp Main Breaker Kit, Top Feed, Three Phase, Breaker Type: KQJ2, 10 kAIC @ 240V AC
Also known as: 887621790097, MBKQJ3125A

Specifications

Type: Main Breaker
Phase: 3
Poles: 3
Amps: 125
Volts AC: 240
Type: Main Breaker
Poles: 3
Volts AC: 240
Phase: 3
Amps: 125