This product has been discontinued.
BUSS GMD-1.6A UL Time Delay 5mm Gla
Item #: 80362
Cat #: GMD-1.6A
UPC: 051712114400
to view pricing and more.
Documents & Guides
BUSS GMD-1.6A UL Time Delay 5mm GlaBUS GMD-1.6A UL TIME DELAY 5M
Overview
BUSS GMD-1.6A UL Time Delay 5mm GlaBUS GMD-1.6A UL TIME DELAY 5M
Also known as: 051712114400, GMD-1.6A
Specifications
| Speed: | Time Delay |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Amps: | 1.600 |
| Speed: | Time Delay |
| Volts AC: | 250 |
| Type: | Fuse, Electronic |
| Amps: | 1.600 |