Main Breaker Kit, 175A, 240VAC, 3PH

Item #: 803620

Cat #: MBKQJ3175A

UPC: 887621791353

to view pricing and more.
Documents & Guides
175 Amp, Main Breaker Kit, Top Feed, 3-Phase, 3-Pole, Breaker Type: QJ2, 10 kAIC @ 240V AC

Overview

175 Amp, Main Breaker Kit, Top Feed, 3-Phase, 3-Pole, Breaker Type: QJ2, 10 kAIC @ 240V AC
Also known as: 887621791353, MBKQJ3175A

Specifications

Type: Main Breaker
Phase: 3
Poles: 3
Amps: 175
Volts AC: 240
Type: Main Breaker
Poles: 3
Volts AC: 240
Phase: 3
Amps: 175