RP1 BREAKER KIT 3PH 480V MAX JXD63B400

Item #: 803627

Cat #: MBKJD3400A

UPC: 887621791674

to view pricing and more.
Documents & Guides
No Documents Available
RP1 BREAKER KIT 3PH 480V MAX JXD63B400

Overview

RP1 BREAKER KIT 3PH 480V MAX JXD63B400
Also known as: 887621791674, MBKJD3400A

Specifications

Poles: 3
Volts AC: 480
Amps: 400
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 400
Volts AC: 480
Interrupt Rating AC: 65 kA