30A, 3P, Definite Purpose Contactor

Item #: 803677

Cat #: DP30C3P-2

UPC: 662019755601

Sign In or Register to view pricing and more.
30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 208/240V AC Coil.

Overview

30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 208/240V AC Coil.

DP30C3P-2 DP contactor provide outstanding performance in various HVAC application and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily accessible mounting holes.

Also known as: 662019755601, DP30C3P-2

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Amps: 30
Volts AC: 600
Volts AC Control: 208/240
Poles: 3
Amps: 30
Volts AC Control: 208/240
Type: Contactor, Definite Purpose
Volts AC: 600