
Transformer, 250VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110
Item #: 80391
Cat #: AE060250
UPC: 047503085400
to view pricing and more.
Documents & Guides
250 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. AE Series Industrial Control Transformer. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals.
Overview
250 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. AE Series Industrial Control Transformer. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals.
Also known as: 047503085400, AE060250
Features & Benefits
- Substitute new ICT TB250B008C
- Molded terminal blocks with isolation barriers
- Dual labeling for easy product identification
- Heavy gauge steel mounting feet
- Fast wire connection terminal
Specifications
| Volt Amps: | 250 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 220/440, 230/460 |
| Volt Amps: | 250 |
| Secondary Voltage: | 120, 115, 110 |
| Phase: | 1 |
| Primary Voltage: | 220/440, 230/460 |