LED Combo Emergency/Exit Sign, 8" Letters, 2 Heads, 120/277V

Item #: 803916

Cat #: RCS182LED

UPC: 080083574322

to view pricing and more.
Documents & Guides
LED Combination Emergency/Exit Sign, Single Face, 8 Inch red Letter, 2 Heads, 120/277 Volt, Steel Housing, White Finish, New York City Approved

Overview

LED Combination Emergency/Exit Sign, Single Face, 8 Inch red Letter, 2 Heads, 120/277 Volt, Steel Housing, White Finish, New York City Approved

The AtLite New York City-approved Steel LED Combination Exit/Emergency Rival LED Series is illuminated by a field replicable, high brightness LED strip. Extra capacity for use with remote fixtures is available, providing the ability to power additional exit or emergency remote fixtures within the same room or adjacent spaces from the Rival LED Combo as a central battery packed unit. It features the choice of one, two or three emergency lighting heads, which mount directly to the unit. The emergency lighting heads are aimable, offering exceptional illumination for safe egress.

Also known as: 080083574322, RCS182LED

Features & Benefits

  • Sign illuminated by a field-replaceable, high-brightness LED strip
  • Runs with two remote emergency light heads
  • Heavy-duty, 20-gauge steel housing and face plate
  • Capacity to run a maximum of three emergency lights
  • White powder coat finish
  • Extra capacity available for use with remote fixtures
  • Single or double face for maximum flexibility

Specifications

Material: Steel
Color: White/Red
Light Technology: LED
Volts AC Range: 120 - 277
Material: Steel
Light Technology: LED
Color: White/Red
Volts AC Range: 120 - 277