Breaker, 20A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD, Line/Load Lugs

Item #: 803985

Cat #: HFD3020LA05

UPC: 786679109861

to view pricing and more.
Documents & Guides
20 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals

Overview

20 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals
Also known as: 786679109861, HFD3020LA05

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 20
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 20
Interrupt Rating AC: 65 kA