This product has been discontinued.

Ebhn1000ws, 1000w 240v, Wht-sand1000W 240V, SoftHEAT hydronic bas
Item #: 803988
Cat #: EBHN1000WS
UPC: 027418131027
to view pricing and more.
Documents & Guides
Ebhn1000ws, 1000w 240v, Wht-sand1000W 240V, SoftHEAT hydronic baseboard, white sand, Left Hand Wiring
Overview
Ebhn1000ws, 1000w 240v, Wht-sand1000W 240V, SoftHEAT hydronic baseboard, white sand, Left Hand Wiring
Also known as: 027418131027, EBHN1000WS
Specifications
| Length: | 59 in |
| Color: | White |
| Wattage: | 1000 |
| Volts AC: | 240, 208 |
| Mounting: | Wall |
| Family / Style: | SoftHEAT |
| Length: | 59 in |
| Wattage: | 1000 |
| Mounting: | Wall |
| Color: | White |
| Volts AC: | 240, 208 |
| Family / Style: | SoftHEAT |