5KS449SAA118 MOTOR

Item #: 803991

Cat #: M9514

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5KS449SAA118 MOTOR

Overview

5KS449SAA118 MOTOR
Also known as: M9514

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 250
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 2860
Phase: 3
IP/NEMA Rating: IP55
RPM: 3600
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 2860
Material: Cast Iron
Horsepower: 250
Mounting: F1 (Field modifiable to F2)
Type: KS