Breaker, Molded Case, 35A, 3P, 277/480VAC, 25kAIC, Load Lugs

Item #: 804086

Cat #: TEYD3035B

UPC: 783164461756

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 35 Amp, 3-Pole, 277/480 Volt AC, 25 kAIC, Load Lugs

Overview

Breaker, Molded Case, 35 Amp, 3-Pole, 277/480 Volt AC, 25 kAIC, Load Lugs
Also known as: 783164461756, TEYD3035B

Specifications

Poles: 3
Amps: 35
Volts AC: 480, 277
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Amps: 35
Family / Style: E150
Interrupt Rating AC: 25 kA