This product has been discontinued.

1/2 Amp Time-Delay Glass Fuse, Axial Leads, 1/4" x 1-1/4", 250V
Item #: 80410
Cat #: MDL-V-1/2
UPC: 051712375566
to view pricing and more.
Documents & Guides
1/2 Amp Time-Delay Glass Fuse, Axial Leads, 1/4" x 1-1/4", 250V1/2 Amp Time-Delay Glass Fuse, Axial Leads, 1/4" x 1-1/4", 250V
Overview
1/2 Amp Time-Delay Glass Fuse, Axial Leads, 1/4" x 1-1/4", 250V1/2 Amp Time-Delay Glass Fuse, Axial Leads, 1/4" x 1-1/4", 250V
Also known as: 051712375566, MDL-V-1/2
Specifications
| Diameter: | 0.250 in |
| Speed: | Time Delay, Slow Blow |
| Type: | Fuse, Electronic |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Length: | 1.250 in |
| Amps: | 0.500 |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 0.250 in |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Length: | 1.250 in |
| Interrupt Rating AC: | 10 kA |
| Speed: | Time Delay, Slow Blow |
| Material: | Glass |
| Mounting: | Cartridge |
| Amps: | 0.500 |