LKG VAL CONN, 20A 250V, L6-20R, YL

Item #: 80413

Cat #: HBL2323VY

UPC: 783585235653

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Valise,Female Connector Body, 20A 250V, 2-Pole 3-Wire Grounding, L6-20R, ScrewTerminal, Yellow

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Valise,Female Connector Body, 20A 250V, 2-Pole 3-Wire Grounding, L6-20R, ScrewTerminal, Yellow
Also known as: 783585235653, HBL2323VY

Features & Benefits

  • Unique patented clamp type terminals provide a superior electrical connection by “bundling” the conductor strands when clamps are tightened
  • Totally insulated impact and crush resistant nylon body
  • Powerful cord grip prevents conductor slippage and strain on wiring terminals

Specifications

Material: Composite
Size: Standard
Type: Valise
NEMA Configuration: L6-20R
Color: Yellow
Material: Composite
Type: Valise
Color: Yellow
Size: Standard
NEMA Configuration: L6-20R