Transformer, Control, 75VA, AE Series, 240x480 - 24VAC, 1PH

Item #: 80424

Cat #: AE030075

UPC: 047503086674

to view pricing and more.
Documents & Guides
75 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals.

Overview

75 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals.
Also known as: 047503086674, AE030075

Features & Benefits

  • Substitute new ICT TB75A013C
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Type: Industrial Control
Volt Amps: 75
Secondary Voltage: 24
Primary Voltage: 240/480
Type: Industrial Control
Secondary Voltage: 24
Volt Amps: 75
Primary Voltage: 240/480