
Drywall Screw, Bugle Head, Phillips, Black Phosphate, 8 x 2-1/2" 100/PK
Item #: 80425
Cat #: R8212DS
UPC: 705591194892
to view pricing and more.
Documents & Guides
Drywall Screw, Self-Piercing - Fine Thread, Bugle Head - Phillips, #8 x 2-1/2", Black Phosphate, Order of 1 Each = Pack of 100
Overview
Drywall Screw, Self-Piercing - Fine Thread, Bugle Head - Phillips, #8 x 2-1/2", Black Phosphate, Order of 1 Each = Pack of 100
Also known as: 705591194892, R8212DS
Specifications
| Screw Head: | Bugle |
| Length: | 2 1/2 in |
| Drive: | Phillips |
| Color: | Black |
| Material: | Steel |
| Size: | # 8 |
| Screw Head: | Bugle |
| Drive: | Phillips |
| Material: | Steel |
| Length: | 2 1/2 in |
| Color: | Black |
| Size: | # 8 |