#2 Phillips Power Bit

Item #: 804330

Cat #: IB2PL

UPC: 781002602286

to view pricing and more.
Documents & Guides
Power Bit, #2 Phillips, Length: 2".

Overview

Power Bit, #2 Phillips, Length: 2".

Phillips Power Bits are manufactured for use with 3-jawed drill chucks and quick-release impact chucks. They are heat treated to prevent wear and provide high torque when driving screws into various base materials.

Also known as: 781002602286, IB2PL

Specifications

Type: Phillips, Impact Rated, Power Bit, Philips
Length: 2 in
Type: Phillips, Impact Rated, Power Bit, Philips
Length: 2 in