PANEL, NEMA 12 / 54x33

Item #: 8044

Cat #: A54P33

UPC: 783510130275

Sign In or Register to view pricing and more.
Panels for A26 Low-Profile Type 12 Disconnect Enclosures, 54.88x33.75, White, Steel

Overview

Panels for A26 Low-Profile Type 12 Disconnect Enclosures, 54.88x33.75, White, Steel

nVent HOFFMAN HOFA54P33 optional panels for low-profile Type 12 enclosures (Bulletin A26) are .121-IN. steel. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Mounting hardware included with enclosure.

Also known as: 783510130275, A54P33

Features & Benefits

  • Back panels used with A26 enclosures

Specifications

Color: White
Material: Steel
Width: 33.750 in
Finish: Powder Coated
Height: 54.880 in
Color: White
Width: 33.750 in
Height: 54.880 in
Material: Steel
Finish: Powder Coated