Panel Board, PRL2A Interior, 400A, 480Y/277V, 42 Circuits, 3PH

Item #: 80453

Cat #: PRL2A3400X42C

UPC: 786687010050

to view pricing and more.
Documents & Guides
Panelboard Interior, 400 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 42-Space, 42-Circuits, Copper Bus, Breaker Type: GHB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 72" Can & Trim***

Overview

Panelboard Interior, 400 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 42-Space, 42-Circuits, Copper Bus, Breaker Type: GHB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 72" Can & Trim***
Also known as: 786687010050, PRL2A3400X42C

Specifications

Type: Main Breaker
Mounting: Can
Phase: 3
Volts AC: 480, 277
Amps: 400
Circuits: 42
Type: Main Breaker
Phase: 3
Amps: 400
Mounting: Can
Volts AC: 480, 277
Circuits: 42