This product has been discontinued.

BUSS GMD-630MA UL Time Delay 5mm Gl
Item #: 80462
Cat #: GMD-630MA
UPC: 051712114349
to view pricing and more.
BUSS GMD-630MA UL Time Delay 5mm GlBUS GMD-630MA UL TIME DELAY 5
Overview
BUSS GMD-630MA UL Time Delay 5mm GlBUS GMD-630MA UL TIME DELAY 5
Also known as: 051712114349, GMD-630MA
Specifications
| Amps: | 630 |
| Material: | Glass, Brass |
| Type: | Electronic |
| Interrupt Rating DC: | 35 |
| Amps: | 630 |
| Type: | Electronic |
| Material: | Glass, Brass |
| Interrupt Rating DC: | 35 |