15A TR Industrial Grade Duplex Receptacle, 5-15R, Gray

Item #: 804628

Cat #: 5262-2PG

UPC: 078477706268

to view pricing and more.
Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Tamper-Resistant, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Gray

Overview

Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Tamper-Resistant, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Gray

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol.

Also known as: 078477706268, 5262-2PG

Specifications

Color: Gray
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Gray
Material: Nylon
Amps: 15
NEMA Configuration: 5-15R