17W UNIVERSAL START

Item #: 804686

Cat #: F17T8/841K

UPC: 031293495778

to view pricing and more.
Documents & Guides
17W UNIVERSAL START 4100K 85 CRI T-8 MEDIUM BI-PIN

Overview

17W UNIVERSAL START 4100K 85 CRI T-8 MEDIUM BI-PIN
Also known as: 031293495778, F17T8/841K

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1400
Color Rendering Index (CRI): 85
Wattage: 17
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)
Lumens: 1400
Wattage: 17
Light Technology: Fluorescent