Breaker, Molded Case, 3P, 90A, 480VAC, 250VDC, F Frame

Item #: 80471

Cat #: FAL34090

UPC: 785901423423

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 90 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame

Overview

Breaker, Molded Case, 90 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame
Also known as: 785901423423, FAL34090

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 90
Standards: California Proposition 65
Mounting: Panel
Volts DC: 250
Amps: 90
Poles: 3
Volts AC: 480
Standards: California Proposition 65