Panelboard Interior, 400A, 42 Spaces, 3PH, 4 Wire, 208Y/120VAC

Item #: 80472

Cat #: PRL1A3400X42C

UPC: 786687010036

to view pricing and more.
Documents & Guides
Panelboard Interior, 400 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 42-Space, 42-Circuits, Copper Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 72" Can & Trim***

Overview

Panelboard Interior, 400 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 42-Space, 42-Circuits, Copper Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 72" Can & Trim***

Eaton is the industry leader in new panelboard products, providing features, ratings, performance and safety that consistently meet the needs of specifiers, consultants and contractors. Products are ideal for new construction and systems upgrades in commercial, industrial, and hazardous area applications.

Also known as: 786687010036, PRL1A3400X42C

Specifications

Type: Main Breaker
Spaces: 42
Phase: 3
Amps: 400
Circuits: 42
Volts AC: 120/208Y
Type: Main Breaker
Phase: 3
Circuits: 42
Spaces: 42
Amps: 400
Volts AC: 120/208Y