LIGHTING CONTACTOR 600VAC 200A NEMA

Item #: 804763

Cat #: 8903SVH2V02

UPC: 785901024088

to view pricing and more.
Documents & Guides
LIGHTING CONTACTOR 600VAC 200A NEMA

Overview

LIGHTING CONTACTOR 600VAC 200A NEMA
Also known as: 785901024088, 8903SVH2V02

Specifications

Family / Style: 8903
Type: Lighting Contactor
Standards: California Proposition 65
Family / Style: 8903
Standards: California Proposition 65
Type: Lighting Contactor