DOT 2058L PREMIUM TOP GRAIN C

Item #: 804800
Cat #: 2058L
UPC: 084298205842
Sign In or Register to view pricing and more.
Documents & Guides
DOT 2058L PREMIUM TOP GRAIN C

Overview

DOT 2058L PREMIUM TOP GRAIN C
This superior quality, top grain cowhide driver work gloves have a leather palm patch and a hook-and-loop closure wrist strap.
Also known as: 084298205842, 2058L

Specifications

Material: Leather
Type: Leather, Gloves
Color: Tan
Size: Large
Material: Leather
Color: Tan
Type: Leather, Gloves
Size: Large

Customer Reviews

No reviews for this product
(0)