Contactor, IEC, 97A, 3P, 24VAC 50/60 Hz, Coil, 1NO Auxiliary Contacts

Item #: 804801

Cat #: 100-C97KJ10

UPC: 885630000220

to view pricing and more.
Contactor, IEC, 97 Amp, 3-Pole, 24 Volt AC 50/60 Hertz, Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 97 Amp, 3-Pole, 24 Volt AC 50/60 Hertz, Coil, 1 Normally Open, Auxiliary Contact

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C97D00 from Rockwell Automation® is a 97 Amp 24 Volt AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and 1NO contact configuration.

Also known as: 885630000220, 100-C97KJ10

Specifications

Amps: 97
Poles: 3
Type: Contactor
Volts AC Control: 24
Family / Style: 100-C
Circuit Arrangement: NO
Amps: 97
Type: Contactor
Family / Style: 100-C
Poles: 3
Volts AC Control: 24
Circuit Arrangement: NO