TMC2X Connector, 3/4", Explosion-Proof-Dust-Ignitionproof, Aluminum

Item #: 804825

Cat #: TMC2X-075118AX

UPC: 781381377508

to view pricing and more.
Documents & Guides
TMC2X Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.79" - 1.10", Cable Jacket Diameter: 0.87" - 1.18", Material: Aluminum. Watertight, Explosion-Proof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.

Overview

TMC2X Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.79" - 1.10", Cable Jacket Diameter: 0.87" - 1.18", Material: Aluminum. Watertight, Explosion-Proof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.

Metal Clad Cable Connector, Type 2-Piece, Straight, Hub Size 3/4 Inch, Throat Type Bushing, Gland Nut, Cable Type Jacketed Metal Clad, Cable Size 0.87 to 1.18 Inch, Diameter 1.99 Inch, Length 3.95 Inch, Constructional Feature Explosionproof, Dust-Ignitionproof, Watertight, Material Copper free Aluminum (Body/Sleeve/Gland Nut), Stainless Steel (Grounding Spring), Halogen Free LSF-TPE (Bushing), Nylon (End Stop Washer), Application Hazardous Location, Approval UL 514B/2225, CSAC22.2; Enclosure Type Class I Div 1 and 2 Group A B C D, Class I Zone 1 AEx d IIC AEx e II AEx tA IIC, Class I Zone 1 EX e II Ex tA IIC, Class II Div 1 and 2 Group E F G, Class III Div 1 and 2, NEMA 4X, IP66; Continuous Operating Temperature -60 to 85 Deg C; Minimum Thread Length 0.8 Inch

Also known as: 781381377508, TMC2X-075118AX

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter Range: 0.790 - 1.100 in, 0.870 - 1.180 in
Diameter: 3/4 in
Diameter Range: 0.790 - 1.100 in, 0.870 - 1.180 in
Material: Aluminum