This product has been discontinued.

300mA Time-Delay Glass Fuse, 5mm x 20mm, 250V
Item #: 80483
Cat #: GMD-300MA
UPC: 051712114295
Sign In or Register to view pricing and more.
Documents & Guides
300mA Time-Delay Glass Fuse, 5mm x 20mm, 250V300mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard
Overview
300mA Time-Delay Glass Fuse, 5mm x 20mm, 250V300mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard
Also known as: 051712114295, GMD-300MA
Specifications
| Material: | Glass |
| Amps: | 300 |
| Type: | Electronic |
| Interrupt Rating DC: | 35 |
| Material: | Glass |
| Type: | Electronic |
| Amps: | 300 |
| Interrupt Rating DC: | 35 |