5W B11 LED Lamp, 30K

Item #: 804838

Cat #: S8982

UPC: 045923089824

to view pricing and more.
LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: B11 (Blunt Tip), Base: Medium Screw (E26), Lumens: 310, CRI: 80, Color Temperature: 3000K

Overview

LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: B11 (Blunt Tip), Base: Medium Screw (E26), Lumens: 310, CRI: 80, Color Temperature: 3000K
Also known as: 045923089824, S8982

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 310
Wattage: 5
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 310
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 80
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 5
Volts AC: 120
Light Technology: LED