Mushroom Head Toggle Bolt, 1/8" x 4", Zinc Plated Steel, 50/PK

Item #: 80498

Cat #: R184MTB

UPC: 705591196186

to view pricing and more.
Documents & Guides
Mushroom Head Toggle Bolt, 1/8" x 4", Order of 1 Each = Pack of 50

Overview

Mushroom Head Toggle Bolt, 1/8" x 4", Order of 1 Each = Pack of 50
Also known as: 705591196186, R184MTB

Specifications

Drive: Phillips, Slotted
Diameter: 1/8 in
Length: 4 in
Material: Steel
Finish: Zinc Plated
Screw Head: Mushroom
Drive: Phillips, Slotted
Length: 4 in
Finish: Zinc Plated
Diameter: 1/8 in
Material: Steel
Screw Head: Mushroom