REXEL logo

Contact Block, 1NO/NC, Non-Fingersafe, 30mm, 0.75" Depth

Item #: 805
Cat #: 9001KA1G
UPC: 785901028789
Sign In or Register to view pricing and more.
Contact Block, 10 Amp, 600 Volt AC, 1 Normally Open, Normally Closed, Non-Fingersafe, 30mm, 0.75 Inch Depth

Product Overview

Contact Block, 10 Amp, 600 Volt AC, 1 Normally Open, Normally Closed, Non-Fingersafe, 30mm, 0.75 Inch Depth
Also known as: 785901028789, 9001KA1G
Frequently Bought Together (25)
Square D
B7.70 THERMAL UNIT
Square D
9065SEO5 MELTING ALLOY OVERLOAD RELAY 600V 26A
Square D
CC103.0 Thermal Overload, 82.3 - 89.2A, Range, Based on Application
Square D
9001KS43BH13 Selector Switch, 3-Position, Black Knob, 1NO/NC, Maintained
Square D
9001KR2U Push Button, Multicolor, 30mm, Ext. Guard, Operator Only, Momentary
Square D
9065SEO12 MELTING ALLOY OVERLOAD RELAY 600VAC 86A
Leviton
GFNT2-I GFCI Receptacle, 20A, 125V, Ivory, Slim
Square D
9001KA2 Contact Block, 1NO, 30mm, 0.75" Depth
Square D
9001KS11BH13 Selector Switch, 2-Position, Black Knob, 1NO/NC, Maintained
Square D
8501NH7 Restraining Spring, 8501 Relays, 9050JCK Timers, Socket
Square D
9001KS53BH13 Selector Switch, 3 Position, 30mm, Black Knob, 1NO/NC Contact
Square D
9999DD11 DPA AUX CONT 1 NC 1 NO 5A 600VAC SER C
Square D
9001KS53B Selector Switch, 3 Position, 30mm, Operator Only, Black Knob
Square D
QOUR215 Breaker, Lug In/Ring Terminal Out, 2P, 15A, 120/240VAC, QO, 10kAIC *** Discontinued ***
Square D
QOUR120VH Breaker, Lug In/Ring Terminal Out, 1P, 20A, 120VAC, Type QO, 22kAIC
Square D
RM35UA13MW Relay, Voltage Control, Multifunction, Over/Undervoltage Detection
Square D
QOU110 Breaker, Lug In/Lug Out, 1P, 10A, 120VAC, Type QO, 10kAIC
Square D
QOU260VH MINIATURE CIRCUIT BREAKER 120/240V 60A
Multiple
THHN14STRBLK500RL 14 AWG THHN/THWN Stranded Copper, Black, 500'
Square D
LADT4 CONTACTOR TIME DELAY AUX.CONTACT BLOCK
Square D
CAD32GD Relay, Control, 5P, 3NO, 2NC, 125VDC Coil, 690VAC, Screw Clamps
Square D
8501NR52 RELAY SOCKET 300VAC 10AMP TYPE K
Square D
9999SX6 Auxiliary Contact, External Mount, 00-7, 1NO Field Convertible
Burndy
YA282N Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 4/0 AWG
Square D
CAD32G7 Relay, Control, 5P, 3NO, 2NC, 120VAC Coil, 690VAC, Screw Clamps

Specifications

Color: Clear
Type: Contact Block, Non-Fingersafe, NO/NC
Amps: 10
Size: 30 mm
Mounting: Device
Volts AC: 600
Product Depth: 3/4 in
Standards: California Proposition 65
Color: Clear
Amps: 10
Mounting: Device
Product Depth: 3/4 in
Type: Contact Block, Non-Fingersafe, NO/NC
Size: 30 mm
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)