This product has been discontinued.

2 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, BULK
Item #: 80501
Cat #: BK/GMA-2A
UPC: 051712105712
to view pricing and more.
Documents & Guides
2 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, BULK2 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, BULK
Overview
2 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, BULK2 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, BULK
Also known as: 051712105712, BK/GMA-2A
Specifications
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Amps: | 2 |
| Speed: | Fast Acting |
| Volts AC: | 250 |
| Type: | Fuse, Electronic |
| Amps: | 2 |