Exp. Sleeving, .13" (31.8mm),Flame Ret.

Item #: 805129

Cat #: SE12PFR-TR8

UPC: 074983370160

to view pricing and more.
Braided Expandable Sleeving, .13" diameter (3.2mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Flame Retardant, Polyethylene Terephthalate, 200 ft. per reel.

Overview

Braided Expandable Sleeving, .13" diameter (3.2mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Flame Retardant, Polyethylene Terephthalate, 200 ft. per reel.
Also known as: 074983370160, SE12PFR-TR8

Specifications

Color: Gray
Material: Polyethylene Terephthalate
Diameter: 1/8 in
Length: 200 ft
Color: Gray
Diameter: 1/8 in
Material: Polyethylene Terephthalate
Length: 200 ft