1/8" x 3" Mushroom Head Toggle Bolt, Zinc Plated Steel, 50/PK

Item #: 80517

Cat #: R183MTB

UPC: 705591196179

to view pricing and more.
Documents & Guides
Mushroom Head Toggle Bolt, 1/8" x 3", Order of 1 Each = Pack of 50

Overview

Mushroom Head Toggle Bolt, 1/8" x 3", Order of 1 Each = Pack of 50

Toggle Bolts, also known as Molly Bolts or Butterfly Anchors, are light-duty, hollow wall anchors specifically designed for use in hollow block, drywall, and other hollow base materials. This type of bolt is a two-part fastener system consisting of a spring wing toggle and a machine screw.

Also known as: 705591196179, R183MTB

Specifications

Drive: Phillips, Slotted
Diameter: 1/8 in
Length: 3 in
Material: Steel
Finish: Zinc Plated
Screw Head: Mushroom
Drive: Phillips, Slotted
Length: 3 in
Finish: Zinc Plated
Diameter: 1/8 in
Material: Steel
Screw Head: Mushroom