BKR T1N 70A 3P T/M AS

Item #: 805174

Cat #: T1N070TLA

UPC: 662019153544

Sign In or Register to view pricing and more.
Documents & Guides
Tmax Breaker Frame Size T1N 100, Underwriters Laboratory / Canadian Standards Association, Thermal Magnetic Fixed 70-1500, Three-Pole, Front Flat Terminals, Front Terminals For Copper Cables, Current Rating 70 Amps, Breaker Rating 80 percent , Line Side Display 14 AWG - 1/0, Load Side Display 14 AWG - 1/0, Auxillary Contacts 1 Form C + 1 BA

Overview

Tmax Breaker Frame Size T1N 100, Underwriters Laboratory / Canadian Standards Association, Thermal Magnetic Fixed 70-1500, Three-Pole, Front Flat Terminals, Front Terminals For Copper Cables, Current Rating 70 Amps, Breaker Rating 80 percent , Line Side Display 14 AWG - 1/0, Load Side Display 14 AWG - 1/0, Auxillary Contacts 1 Form C + 1 BA
Also known as: 662019153544, T1N070TLA

Specifications

Poles: 3
Volts AC: 480
Amps: 70
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 70
Volts AC: 480
Interrupt Rating AC: 22 kA