3/4" Corrosion Resistant Extra-Flexible Liquidtight, Aluminum Flex, Gray, 100' Coil

Item #: 805228

Cat #: 038022

UPC: 714118380229

Sign In or Register to view pricing and more.
Documents & Guides
Anaconda SEALTITE®, Corrosion Resistant Extra-Flexible Liquidtight Conduit, Aluminum Flex, Type EFL - Extra Flexible - Aluminum Core, Thermoplastic PVC Jacket, Gray, 100 Foot Coil

Overview

Anaconda SEALTITE®, Corrosion Resistant Extra-Flexible Liquidtight Conduit, Aluminum Flex, Type EFL - Extra Flexible - Aluminum Core, Thermoplastic PVC Jacket, Gray, 100 Foot Coil

Where the atmosphere is corrosive and added flexibility and crush strength is Important.

Also known as: 714118380229, 038022

Specifications

Diameter: 3/4 in
Length: 100 ft
Jacket: PVC
Color: Gray
Material: Aluminum
Package Type: Coil
Family / Style: SEALTITE®
Type: EF - Extra Flexible
Diameter: 3/4 in
Jacket: PVC
Material: Aluminum
Family / Style: SEALTITE®
Length: 100 ft
Color: Gray
Package Type: Coil
Type: EF - Extra Flexible