RELAY 3CO QC PINS 10A@250V 120VAC COIL TEST

Item #: 805299

Cat #: RUMF31F7

UPC: 606480627401

to view pricing and more.
RELAY 3CO QC PINS 10A@250V 120VAC COIL TEST

Overview

RELAY 3CO QC PINS 10A@250V 120VAC COIL TEST
Also known as: 606480627401, RUMF31F7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65