
to view pricing and more.
Documents & Guides
Voltage and Conduit Marker Cards, "240 Volts", Dimensions: 1-1/8" x 4-1/2", Color: Black on Orange
Overview
Voltage and Conduit Marker Cards, "240 Volts", Dimensions: 1-1/8" x 4-1/2", Color: Black on Orange
Also known as: 783250443581, 44-358
Specifications
| Width: | 1 1/8 in |
| Type: | Label, High Voltage, Voltage Marker |
| Material: | Vinyl |
| Color: | Orange |
| Length: | 4 1/2 in |
| Standards: | California Proposition 65 |
| Width: | 1 1/8 in |
| Material: | Vinyl |
| Length: | 4 1/2 in |
| Type: | Label, High Voltage, Voltage Marker |
| Color: | Orange |
| Standards: | California Proposition 65 |