Hex Lag Bolt, 3/8" x 2" 50/PK

Item #: 80535

Cat #: R382LB

UPC: 705591195936

Sign In or Register to view pricing and more.
Documents & Guides
Hex Lag Bolt, 3/8" x 2", Zinc Plated, Order of 1 Each = Pack of 50

Overview

Hex Lag Bolt, 3/8" x 2", Zinc Plated, Order of 1 Each = Pack of 50
Also known as: 705591195936, R382LB

Specifications

Length: 2 in
Diameter: 3/8 in
Material: Steel
Finish: Zinc Plated
Length: 2 in
Material: Steel
Diameter: 3/8 in
Finish: Zinc Plated