MC-AL-8/3-STR-BROWN ORANGE YELLOW W/GRN-GRD 500FT REEL

Item #: 805367

Cat #: MCAL83STRBRNORNYELWG500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MC-AL-8/3-STR-BROWN ORANGE YELLOW W/GRN-GRD 500FT REEL

Overview

MC-AL-8/3-STR-BROWN ORANGE YELLOW W/GRN-GRD 500FT REEL

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL83STRBRNORNYELWG500RL

Specifications

Length: 500 ft
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 8 AWG
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Gauge: 8 AWG
Package Type: Reel