Breaker, Molded Case, 60A, 2P, 600Y/347VAC, 35kAIC, Record Plus

Item #: 805403

Cat #: FBV26TE060RV

UPC: 783164394559

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 2-Pole, 600/347 Volt AC, 35 kAIC, Record Plus, Load Lugs, Panel Connections

Overview

Breaker, Molded Case, 60 Amp, 2-Pole, 600/347 Volt AC, 35 kAIC, Record Plus, Load Lugs, Panel Connections
Also known as: 783164394559, FBV26TE060RV

Specifications

Poles: 2
Type: Breaker; Molded Case
Amps: 60
Family / Style: Record Plus
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Volts AC: 600Y/347
Poles: 2
Amps: 60
Interrupt Rating DC: 35 kA
Volts AC: 600Y/347
Type: Breaker; Molded Case
Family / Style: Record Plus
Interrupt Rating AC: 35 kA