AC Drive, ArmorConnect, 380-480VAC, 1.5kW, 2HP, 4A, 3PH, 24VDC Control

Item #: 805407

Cat #: 284E-FVD4P0Z-10-RR

UPC: 887172698583

to view pricing and more.
Documents & Guides
AC Drive, ArmorConnect, 380 - 480 Volt AC, 1.5 kW, 2 Horse Power, 4 Amp, 3-Phase, 24 Volt DC Control

Overview

AC Drive, ArmorConnect, 380 - 480 Volt AC, 1.5 kW, 2 Horse Power, 4 Amp, 3-Phase, 24 Volt DC Control

The ArmorStart Distributed Motor Controllers are integrated, pre-engineered starters with models for full-voltage and reversing applications and variable-frequency AC drive applications. The ArmorStart family was developed to improve productivity and reduce installation and commissioning cost, by allowing you to mount your motor control near the motor. The ArmorStart devices offer a design that is suitable for wet and dirty environments and they include embedded safety, embedded field I/O, embedded EtherNet/IP™, and DLR

Also known as: 887172698583, 284E-FVD4P0Z-10-RR

Specifications

Volts DC Control: 24
Volts AC: 480
Amps: 4
Horsepower: 2
Wattage: 1.500 kW
Volts DC Control: 24
Amps: 4
Wattage: 1.500 kW
Volts AC: 480
Horsepower: 2