CABLE TIE 120LB 9IN WHITE NYLON

Item #: 805442

Cat #: TY272M-9

UPC: 786210716893

to view pricing and more.
Documents & Guides
THB TY272M-9 CABLE TIE 120LB

Overview

THB TY272M-9 CABLE TIE 120LB
Also known as: 786210716893, TY272M-9

Specifications

Width: 0.270 in
Color: White
Weight Capacity: 120 lbs
Material: Nylon
Length: 8.750 in
Width: 0.270 in
Weight Capacity: 120 lbs
Length: 8.750 in
Color: White
Material: Nylon