CABLE TIE 120LB 18IN WHITE NYLON

Item #: 805446
Cat #: TY275M-9
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
THB TY275M-9 CABLE TIE 120LB

Overview

THB TY275M-9 CABLE TIE 120LB
Also known as: TY275M-9

Specifications

Width: 0.270 in
Color: White
Weight Capacity: 120 lbs
Length: 18 in
Material: Nylon
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Color: White
Length: 18 in

Customer Reviews

No reviews for this product
(0)