7W R20 LED Lamp, 50K

Item #: 805453

Cat #: S9143

UPC: 045923091438

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: R20 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 580, CRI: 80, Color Temperature: 5000K, Beam Angle: 106°, Rated Average Life: 25,000 Hrs

Overview

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: R20 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 580, CRI: 80, Color Temperature: 5000K, Beam Angle: 106°, Rated Average Life: 25,000 Hrs
Also known as: 045923091438, S9143

Specifications

Base: Medium Screw (E26)
Wattage: 7
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 580
Color Rendering Index (CRI): 80
Shape: R20 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Angle: 106°
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 580
Shape: R20 (Blown Reflector)
Dimmable: Yes
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 106°