Main/Through-Feed Lug Kit, 225A, Al/Cu, 6-300MCM

Item #: 80550
Cat #: LUGKIT225
UPC: 786687009849
Sign In or Register to view pricing and more.
Documents & Guides
Main Lug Kit. 225 Amp Standard Mechanical Lug Assembly. For use with PRL1A and PRL2A Panelboards. Wire Range (1) #6–300 kcmil Al/CuIncludes: (3) Lugs, (1) Filler Cover, (6) 10-32 x 7/8" Screws and (2) 10-32 x 3/8" Screws. Can be used as Main or Feed-Through distribution

Overview

Main Lug Kit. 225 Amp Standard Mechanical Lug Assembly. For use with PRL1A and PRL2A Panelboards. Wire Range (1) #6–300 kcmil Al/CuIncludes: (3) Lugs, (1) Filler Cover, (6) 10-32 x 7/8" Screws and (2) 10-32 x 3/8" Screws. Can be used as Main or Feed-Through distribution
Eaton’s Pow-R-LineE 1a and 2a dual sub-feed panelboards are designed to optimize power distribution systems by decreasing electrical equipment footprint and consolidating protection devices within a single enclosure. As one of Eaton’s latest power management innovations, the new panelboards enable two branch devices rated from 100 A through 225 A to safely feed downstream electrical equipment—such as a transformer or other protection device—empowering the user to get more capability out of a single panelboard while optimizing physical footprint. 
Also known as: 786687009849, LUGKIT225

Specifications

Phase: 3
Type: Main Lug
Amps: 225
Phase: 3
Amps: 225
Type: Main Lug

Customer Reviews

No reviews for this product
(0)