Dimmer, Diva, CFL/LED/Incandescent/Halogen, 250/600W

Item #: 805545

Cat #: DVCL-253P-BL

UPC: 784276091992

to view pricing and more.
Documents & Guides
Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Black

Overview

Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Black
Also known as: 784276091992, DVCL-253P-BL

Specifications

Wattage: 600, 250
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Family / Style: Diva
Wattage: 600, 250
Mounting: Surface
Poles: 1
Volts AC: 120
Color: Black
Family / Style: Diva