Breaker, Motor Protection, 32A, D Frame, 3P, High Magnetic

Item #: 805546

Cat #: 140M-D8E-C32-KY

UPC: 884951697270

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 32 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip

Overview

Breaker, Motor Protection, 32 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip
Also known as: 884951697270, 140M-D8E-C32-KY

Specifications

Poles: 3
Amps: 32
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Red/Yellow
Volts AC: 600
Family / Style: 140M
Poles: 3
Type: Manual Motor Protector, Rotary Type
Color: Red/Yellow
Family / Style: 140M
Amps: 32
Mounting: DIN Rail
Volts AC: 600