Fuse, 700A, 200VAC, P Style, Semi-Conductor, Bolt On, Blades

Item #: 805672

Cat #: A50P700-4AB

UPC: 782001946326

to view pricing and more.
Documents & Guides
Fuse, 700 Amp, 500 Volt AC, P Style, Semi-Conductor, Bolt On, Blades, Trigger Actuator

Overview

Fuse, 700 Amp, 500 Volt AC, P Style, Semi-Conductor, Bolt On, Blades, Trigger Actuator
Also known as: 782001946326, A50P700-4AB

Specifications

Amps: 700
Volts AC: 500
Type: Fuse, Semi-Conductor
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Amps: 700
Type: Fuse, Semi-Conductor
Interrupt Rating DC: 100 kA
Volts AC: 500
Mounting: Bolt On